Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type

Cam Follower CF-Type CF3R-A

by THK
3.00 (1)
Item.#
06333101
Mfr.#
CF3R-A
Package Qty.
1PC
Ship pack of
1
24.90 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.3
Dimension H (mm)
2
CO (kN)
1.18
C (kN)
1.47
Dimension B1 (mm)
8
Dimensions B (mm)
7
Dimension S (mm)
M3x0.5
Dimension d (mm)
3
Dimensions L (mm)
17
Seal
Mu seal
Weight (g)
4.5
Dimension l (mm)
5
Dimensions D (mm)
10
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 47000
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machinery
3
From Japan
On 2015-04-14 17:16:51
There was no problem about the product. Because in the machine of the intended use, such just replaced in the durability is unknown. Trial in is being used to buy one, but I think because the cheap thing of the price there was in addition may also be purchased there.
This review is about item#06333144.