Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type

Cam Follower CF-Type CF8R-A

by THK
3.00 (1)
Item.#
06333144
Mfr.#
CF8R-A
Package Qty.
1PC
Ship pack of
1
17.81 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
11
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
-
Shape
Sphericalouterring
Dimensions L (mm)
32
Seal
None
Weight (g)
28.5
Dimension l (mm)
11
Dimensions D (mm)
19
Dimension S (mm)
M8x1.25
Dimension r (mm)
0.5
Dimension d (mm)
8
Dimension H (mm)
4
CO (kN)
4.65
C (kN)
4.17
Dimension B1 (mm)
12
Limit Rotation Speed (min-1[r.p.m])
20000(withoutseal,applygreaselubrication.,Upto130%ofthisvalue,itcantolerateupto70%inthecaseofthesealwiththecaseofoillubrication.)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machine
3
From Japan
On 2015-04-14 17:16:51
There was no problem for the product at all. It is unknown because it has just been exchanged for durability in the purpose machine. Although I purchased one in trial and it is in use, I think that I can buy that because there are other cheap ones price.
This review is about item#06333144.