Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type

Cam Follower CF-Type CF10-1R-A

by THK
3.00 (1)
Item.#
06333162
Mfr.#
CF10-1R-A
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Dimension S (mm)
M10x1.25
Dimension d (mm)
10
Dimensions L (mm)
36
Seal
Mu seal
Weight (g)
60
Dimension l (mm)
13
Dimensions D (mm)
26
Dimension r (mm)
1
Dimension H (mm)
5
CO (kN)
6.78
C (kN)
5.33
Dimension B1 (mm)
13
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 17000
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machine
3
From Japan
On 2015-04-14 17:16:51
There was no problem for the product at all. It is unknown because it has just been exchanged for durability in the purpose machine. Although I purchased one in trial and it is in use, I think that I can buy that because there are other cheap ones price.
This review is about item#06333144.