Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type

Cam Follower CF-Type CF18R-A

by THK
3.00 (1)
Item.#
06333205
Mfr.#
CF18R-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
6
CO (kN)
25.2
C (kN)
14.7
Dimension B1 (mm)
21.5
Dimensions B (mm)
20
Dimension l1 (mm)
8
Dimensions d2 (mm)
3
Dimensions d1 (mm)
6
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Dimensions L (mm)
58
Seal
Mu seal
Weight (g)
250
Dimension l (mm)
20
Dimensions D (mm)
40
Dimension S (mm)
M18x1.5
Dimension r (mm)
1.5
Dimension d (mm)
18
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 8500
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machine
3
From Japan
On 2015-04-14 17:16:51
There was no problem for the product at all. It is unknown because it has just been exchanged for durability in the purpose machine. Although I purchased one in trial and it is in use, I think that I can buy that because there are other cheap ones price.
This review is about item#06333144.