Buy more than* S$200* and get FREE SHIPPING

  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type
  • Cam Follower CF-Type

Cam Follower CF-Type CF30-1R-A

by THK
3.00 (1)
Item.#
06333266
Mfr.#
CF30-1R-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
35
Dimension l1 (mm)
15
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension H (mm)
8
CO (kN)
87.6
C (kN)
45.4
Dimension B1 (mm)
37
Caution
Depending whether or not it is in stock, there are two different types: Groove headed, and non groove headed. But they have no noted difference in performance or use
Dimensions D (mm)
85
Dimension S (mm)
M30x1.5
Dimension r (mm)
2
Dimension d (mm)
30
Dimensions L (mm)
100
Seal
Mu seal
Weight (g)
2030
Dimension l (mm)
32
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 5000
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Textile machinery
3
From Japan
On 2015-04-14 17:16:51
There was no problem about the product. Because in the machine of the intended use, such just replaced in the durability is unknown. Trial in is being used to buy one, but I think because the cheap thing of the price there was in addition may also be purchased there.
This review is about item#06333144.