Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF5UUR-A

by THK
Item.#
06333302
Mfr.#
CF5UUR-A
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Seal
Seal
Dimension r (mm)
0.5
Dimension H (mm)
3
CO (kN)
2.77
C (kN)
3.14
Dimension l (mm)
7.5
Dimensions D (mm)
13
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 29000
Dimension S (mm)
M5x0.8
Dimension d (mm)
5
Dimensions L (mm)
23
Weight (g)
10.5
Dimension B1 (mm)
10
Dimensions B (mm)
9
Caution
Seal operating temperature is 80 deg C or below.