Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF6UUR-A

by THK
Item.#
06333311
Mfr.#
CF6UUR-A
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Seal
Seal
Dimension S (mm)
M6x1
Dimension d (mm)
6
Dimensions L (mm)
28
Weight (g)
18.5
Dimension B1 (mm)
12
Dimensions B (mm)
11
Caution
Seal operating temperature is 80 deg C or below.
Dimensions D (mm)
16
Dimension r (mm)
0.5
Dimension H (mm)
3
CO (kN)
3.58
C (kN)
3.59
Dimension l (mm)
9
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 25000