Buy more than* S$200* and get FREE SHIPPING

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF8UUR-A

by THK
Item.#
06333327
Mfr.#
CF8UUR-A
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seal
Dimensions D (mm)
19
Dimension r (mm)
0.5
Dimension H (mm)
4
CO (kN)
4.65
C (kN)
4.17
Dimension l (mm)
11
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 20000
Dimensions B (mm)
11
Dimension S (mm)
M8x1.25
Dimension d (mm)
8
Dimensions L (mm)
32
Weight (g)
28.5
Dimension B1 (mm)
12
Caution
Seal operating temperature is 80 deg C or below.