Buy more than* S$200* and get FREE SHIPPING

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF10-1UUR-A

by THK
Item.#
06333345
Mfr.#
CF10-1UUR-A
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Seal
CO (kN)
6.78
C (kN)
5.33
Dimension l (mm)
13
Dimensions D (mm)
26
Dimension r (mm)
1
Dimension H (mm)
5
Caution
Seal operating temperature is 80 deg C or below.
Dimensions L (mm)
36
Weight (g)
60
Dimension B1 (mm)
13
Dimensions B (mm)
12
Dimension S (mm)
M10x1.25
Dimension d (mm)
10
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 17000