Buy more than* S$200* and get FREE SHIPPING

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF12UUR-A

by THK
Item.#
06333354
Mfr.#
CF12UUR-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Seal
Seal
Dimensions B (mm)
14
Dimensions D (mm)
30
Dimension S (mm)
M12x1.5
Dimension r (mm)
1.5
Dimension H (mm)
6
CO (kN)
9.79
C (kN)
7.87
Dimension l (mm)
14
Caution 2
soon out of stock, will head to change without groove groove -> Yes, but no change in product performance stamping, etc., how to use, the product
Dimension l1 (mm)
6
Dimensions d2 (mm)
3
Dimensions d1 (mm)
6
Shape
Spherical outer ring
Dimension d (mm)
12
Dimensions L (mm)
40
Weight (g)
95
Dimension B1 (mm)
15
Limit Rotation Speed (min-1[r.p.m])
(No seal, and apply it to grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 14000