Buy more than* S$200* and get FREE SHIPPING

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF24-1UUR-A

by THK
Item.#
06333424
Mfr.#
CF24-1UUR-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Seal
Seal
CO (kN)
53.2
C (kN)
30.6
Dimension l (mm)
25
Dimensions B (mm)
29
Dimensions D (mm)
72
Dimension S (mm)
M24x1.5
Dimension d (mm)
24
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 6500
Dimensions L (mm)
80
Weight (g)
1140
Dimension B1 (mm)
30.5
Dimension l1 (mm)
11
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension r (mm)
1.5
Dimension H (mm)
8
Caution
Seal operating temperature is 80 deg C or below.