Buy more than* S$200* and get FREE SHIPPING

  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal
  • Hex Hole Cam Follower CF Type, Seal

Hex Hole Cam Follower CF Type, Seal CF30-1UUR-A

by THK
Item.#
06333442
Mfr.#
CF30-1UUR-A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Seal
Seal
CO (kN)
87.6
C (kN)
45.4
Dimension l (mm)
32
Dimensions B (mm)
35
Dimensions D (mm)
85
Dimension S (mm)
M30x1.5
Dimension d (mm)
30
Caution
Seal operating temperature is 80 deg C or below.
Dimensions L (mm)
100
Weight (g)
2030
Dimension B1 (mm)
37
Dimension l1 (mm)
15
Dimensions d2 (mm)
4
Dimensions d1 (mm)
8
Dimension r (mm)
2
Dimension H (mm)
8
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 5000