Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF3MUU-A

by THK
Item.#
06333643
Mfr.#
CF3MUU-A
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
7
Dimension S (mm)
M3x0.5
Dimension d (mm)
3
Dimensions L (mm)
17
Seal
Seal
Weight (g)
4.5
Material
Stainless steel
Caution
Seal operating temperature is 80 deg C or below.
Dimensions D (mm)
10
Dimension r (mm)
0.3
Dimension H (mm)
1.5
CO (kN)
1.18
C (kN)
1.47
Dimension B1 (mm)
8
Dimension l (mm)
5
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 47000