Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF4MUU-A

by THK
Item.#
06333652
Mfr.#
CF4MUU-A
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
2
CO (kN)
2.05
C (kN)
2.06
Dimension B1 (mm)
9
Dimension l (mm)
6
Dimensions D (mm)
12
Dimension r (mm)
0.5
Caution
Seal operating temperature is 80 deg C or below.
Dimensions L (mm)
20
Seal
Seal
Weight (g)
7.5
Material
Stainless steel
Dimensions B (mm)
8
Dimension S (mm)
M4x0.7
Dimension d (mm)
4
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 37000