Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF5MUU-A

by THK
Item.#
06333661
Mfr.#
CF5MUU-A
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
9
Dimension S (mm)
M5x0.8
Dimension d (mm)
5
Dimensions L (mm)
23
Seal
Seal
Weight (g)
10.5
Material
Stainless steel
Caution
Seal operating temperature is 80 deg C or below.
Dimensions D (mm)
13
Dimension r (mm)
0.5
Dimension H (mm)
2.5
CO (kN)
2.77
C (kN)
3.14
Dimension B1 (mm)
10
Dimension l (mm)
7.5
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 29000