Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF6MUU-A

by THK
Item.#
06333677
Mfr.#
CF6MUU-A
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Dimensions B (mm)
11
Dimension S (mm)
M6x1
Dimension d (mm)
6
Dimensions L (mm)
28
Seal
Seal
Weight (g)
18.5
Caution
Seal operating temperature is 80 deg C or below.
Dimension l (mm)
9
Dimensions D (mm)
16
Dimension r (mm)
0.5
Dimension H (mm)
3
CO (kN)
3.58
C (kN)
3.59
Dimension B1 (mm)
12
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 25000