Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF8MUU-A

by THK
Item.#
06333686
Mfr.#
CF8MUU-A
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
11
Dimensions D (mm)
19
Dimension S (mm)
M8x1.25
Dimension r (mm)
0.5
Dimension d (mm)
8
Dimensions L (mm)
32
Seal
Seal
Weight (g)
28.5
Material
Stainless steel
Limit Rotation Speed (min-1[r.p.m])
(No seal, and apply it to grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 20000
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
-
Shape
Cylindrical outer ring
Dimension H (mm)
4
CO (kN)
4.65
C (kN)
4.17
Dimension B1 (mm)
12
Dimension l (mm)
11