Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF10MUU-A

by THK
Item.#
06333695
Mfr.#
CF10MUU-A
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
1
Dimension d (mm)
10
Dimensions L (mm)
36
Seal
Seal
Weight (g)
45
Material
Stainlesssteel
Dimensions B (mm)
12
Dimensions D (mm)
22
Dimension S (mm)
M10x1.25
Caution
Seal operating temperature is 80 deg C or below.
Shape
Cylindricalouterring
Dimension H (mm)
5
CO (kN)
6.78
C (kN)
5.33
Dimension B1 (mm)
13
Dimension l (mm)
13
Dimension l1 (mm)
-
Dimensions d2 (mm)
-
Dimensions d1 (mm)
-
Limit Rotation Speed (min-1[r.p.m])
17000(withoutseal,applygreaselubrication.,Upto130%ofthisvalue,itcantolerateupto70%inthecaseofthesealwiththecaseofoillubrication.)