Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings
  • Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings

Stainless Steel Hex Hole Cam Follower CF Type, Seal, Cylindrical Outer Rings CF16MUU-A

by THK
Item.#
06333731
Mfr.#
CF16MUU-A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
1.5
Dimension H (mm)
6
CO (kN)
18.3
C (kN)
12
Dimension B1 (mm)
19.5
Dimension l (mm)
18
Dimension l1 (mm)
8
Dimensions d2 (mm)
3
Dimensions d1 (mm)
6
Limit Rotation Speed (min-1[r.p.m])
(No seal, apply grease lubrication., Up to 130% of this value, it can tolerate up to 70% in the case of the seal with the case of oil lubrication.) 10000
Dimension d (mm)
16
Dimensions L (mm)
52
Seal
Seal
Weight (g)
170
Material
Stainless steel
Dimensions B (mm)
18
Dimensions D (mm)
35
Dimension S (mm)
M16x1.5
Caution
Seal operating temperature is 80 deg C or below.