Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Phs Shape, Right-Handed Screw Type
  • Rod Ended Phs Shape, Right-Handed Screw Type
  • Rod Ended Phs Shape, Right-Handed Screw Type

Rod Ended Phs Shape, Right-Handed Screw Type PHS5

by THK
4.40 (5)
Item.#
06334781
Mfr.#
PHS5
Package Qty.
1PC
Ship pack of
1
11.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
B1 (Width) (mm)
8
Dimensions d1 (mm)
9
Dimension W (mm)
9
Dimension L2 (mm)
5
Dimension l (mm)
14
Dimention D2 (phi mm)
13
Type
Female thread type
Dimensions B (mm)
6.75
Dimensions D (mm)
16
Dimension S (mm)
M5x0.8
Dimension L1 (mm)
27
Dimension d (mm)
5
Dimensions L (mm)
35
Type
Right screw type
Weight (g)
16.5
Dimention D1 (phimm)
10
Dimensions C (mm)
0.3
Dimensions S1 (mm)
M5x0.8
JIS Class
JIS class 2
Material
Holder: S35C (chromate treatment colored) Spherical inner ring: SUJ2 58 HRC or (hard chromium plating process) Bush: special copper alloy
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Alternate use of auto parts
3
From Japan
On 2016-11-02 04:19:08
I do not know in detail since there is no inter-use are satisfied at the moment
This review is about item#06334815.
As for the repair of the back step of Yoshimura
5
From Japan
On 2016-09-29 21:21:40
It is the same parts and repair parts of Yoshimura, but it was less expensive than it. Also mounted without any problem, we bought one extra as spare parts.
This review is about item#6334806.
Used for attaching the stabilizer of the car
5
From Japan
On 2015-03-14 11:19:04
Accuracy is good, very easy to use.
This review is about item#06334815.
As a repair part of a car door
4
From Japan
On 2013-11-21 08:34:32
I have not installed yet, but I thought things themselves were good for the price. It was extremely helpful because there are few places to purchase items of this hand alone.
This review is about item#06334824.
Used for connecting the brake of the bike and the change rod
5
From Japan
On 2012-04-04 21:27:49
Socket part? Although it was good if there was a little short thing, I am satisfied enough with this product.
This review is about item#06298153.