Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Ended Phs Shape, Right-Handed Screw Type
  • Rod Ended Phs Shape, Right-Handed Screw Type
  • Rod Ended Phs Shape, Right-Handed Screw Type

Rod Ended Phs Shape, Right-Handed Screw Type PHS14

by THK
4.70 (10)
Item.#
06334833
Mfr.#
PHS14
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
20
Dimensions C (mm)
0.7
Dimensions S1 (mm)
M14x2
JIS Class
JIS class 2
B1 (Width) (mm)
19
Dimensions d1 (mm)
16.9
Dimension W (mm)
22
Dimension L2 (mm)
8
Dimension l (mm)
27
Dimention D2 (phi mm)
25
Type
Female thread type
Dimensions B (mm)
13.5
Dimensions D (mm)
34
Dimension S (mm)
M14x2
Dimension L1 (mm)
57
Dimension d (mm)
14
Dimensions L (mm)
74
Type
Right screw type
Weight (g)
160
Material
Holder: S35C (chromate treatment colored) Spherical inner ring: SUJ2 58 HRC or (hard chromium plating process) Bush: special copper alloy
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-05-29 20:52:48
A backlash occurred in the transmission part of the change lever of the motorcycle, and I purchased it from the information on the net for improvement. I am satisfied.
This review is about item#6334806.
For backstep of bike
5
From Japan
On 2018-05-20 21:42:19
Accuracy is made by fluke stone THK. Especially it was able to be used without problems.
This review is about item#6334815.
Used as a link arm of a motorcycle
5
From Japan
On 2018-04-28 15:07:40
It can be used with peace of mind by first-class makers' goods, and prices are more attractive than anything. I am glad even if you give me 15% discount.
This review is about item#6334815.
To the handle damper control of the motorcycle.
5
From Japan
On 2017-10-13 15:44:47
It is used for controlling the handmade / handle damper. With smooth movement, it can be used for a long time without problems.
This review is about item#6334806.
For repairing external step kit
5
From Japan
On 2017-07-08 12:54:22
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6298153.
Alternative use of automobile parts
3
From Japan
On 2016-11-02 04:19:08
I do not know the detail because it is not used, but I am satisfied at the present time
This review is about item#06334815.
As a repair of Yoshimura's backstep
5
From Japan
On 2016-09-29 21:21:40
It is the same parts as Yoshimura's repair parts, but it was cheaper than that. There was no problem at all in installation, I bought one extra as a spare part.
This review is about item#6334806.
Used for attaching the stabilizer of the car
5
From Japan
On 2015-03-14 11:19:04
Accuracy is good, very easy to use.
This review is about item#06334815.
As a repair part of a car door
4
From Japan
On 2013-11-21 08:34:32
I have not installed yet, but I thought things themselves were good for the price. It was extremely helpful because there are few places to purchase items of this hand alone.
This review is about item#06334824.
Used for connecting the brake of the bike and the change rod
5
From Japan
On 2012-04-04 21:27:49
Socket part? Although it was good if there was a little short thing, I am satisfied enough with this product.
This review is about item#06298153.