Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS6L

by THK
5.00 (2)
Item.#
06334912
Mfr.#
PHS6L
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
10
Type
Female thread type
Dimensions S1 (mm)
M6x1
JIS Class
JIS CLASS 2
B1 (Width) (mm)
9
Dimensions d1 (mm)
9
Dimension W (mm)
11
Dimension L2 (mm)
5
Dimension l (mm)
14
Material
Holder: S35C (chromate treatment colored) Spherical inner ring: SUJ2 58 HRC or (hard chromium plating process) Bush: special copper alloy
Dimensions C (mm)
0.3
Dimensions D (mm)
18
Dimension S (mm)
M6x1
Dimension L1 (mm)
30
Dimension d (mm)
6
Dimensions L (mm)
39
Type
Left screw type
Weight (g)
25
Dimention D2 (phi mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repairing external step kit
5
From Japan
On 2017-07-08 12:55:23
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6334912.
maintenance
5
From Japan
On 2016-12-12 17:19:04
Made with safe THK, it is one item of satisfaction when you purchase it. I can recommend it.
This review is about item#6334921.