Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS10L

by THK
5.00 (1)
Item.#
06334937
Mfr.#
PHS10L
Package Qty.
1PC
Ship pack of
1
14.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Left-handthreadtype
Weight (g)
72
Dimention D2 (phi mm)
19
Dimensions C (mm)
0.5
Dimensions D (mm)
26
Dimension S (mm)
M10x1.5
Dimension L1 (mm)
43
Dimension d (mm)
10
Dimensions L (mm)
56
Material
Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or more (hard chrome plated) Bush: special copper alloy
Dimension L2 (mm)
6.5
Dimension l (mm)
21
Dimention D1 (phimm)
15
Type
With female thread type
Dimensions S1 (mm)
M10x1.5
JIS Class
JIS2class
B1 (Width) (mm)
14
Dimensions d1 (mm)
12.9
Dimension W (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-12 17:19:04
THK made of peace of mind, it is when one article of satisfaction be purchased. You can recommend.
This review is about item#6334921.