Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS12L

by THK
5.00 (1)
Item.#
06334946
Mfr.#
PHS12L
Package Qty.
1PC
Ship pack of
1
16.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
M12x1.75
Dimension L1 (mm)
50
Dimension d (mm)
12
Dimensions L (mm)
65
Type
Left screw type
Weight (g)
107
Dimention D2 (phi mm)
22
Dimensions C (mm)
0.5
Dimensions D (mm)
30
Material
Holder: S35C (chromate treatment colored) Spherical inner ring: SUJ2 58 HRC or (hard chromium plating process) Bush: special copper alloy
JIS Class
JIS CLASS 2
B1 (Width) (mm)
16
Dimensions d1 (mm)
15.4
Dimension W (mm)
19
Dimension L2 (mm)
6.5
Dimension l (mm)
24
Dimention D1 (phimm)
17.5
Type
Female thread type
Dimensions S1 (mm)
M12x1.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-12 17:19:04
Made with safe THK, it is one item of satisfaction when you purchase it. I can recommend it.
This review is about item#6334921.