Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS18L

by THK
5.00 (1)
Item.#
06334973
Mfr.#
PHS18L
Package Qty.
1PC
Ship pack of
1
30.00 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Dimension l (mm)
36
Dimention D1 (phimm)
25
Dimensions D (mm)
42
Dimension S (mm)
M18x1.5
Dimension L1 (mm)
71
Dimension d (mm)
18
Dimensions L (mm)
92
Type
Left-hand thread type
Weight (g)
295
Dimention D2 (phi mm)
31
Dimensions C (mm)
0.7
Dimensions S1 (mm)
M18x1.5
JIS Class
JIS2 class
B1 (Width) (mm)
23
Dimensions d1 (mm)
21.9
Dimension W (mm)
27
Dimension L2 (mm)
10
Material
Holder: S35C (colored chromate treatment)
Spherical inner ring: SUJ2 HRC58 or more (hard chrome plated)
Bush: special copper alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-12 17:19:04
THK made of peace of mind, it is when one article of satisfaction be purchased. You can recommend.
This review is about item#6334921.