Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS25L

by THK
5.00 (1)
Item.#
06335007
Mfr.#
PHS25L
Package Qty.
1PC
Ship pack of
1
80.82 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
33.5
Dimensions D (mm)
60
Dimension S (mm)
M24x2
Dimension L1 (mm)
94
Dimension d (mm)
25
Dimensions L (mm)
124
Type
Left-hand thread type
Weight (g)
750
Dimention D2 (phi mm)
42
Dimensions C (mm)
0.9
Dimensions S1 (mm)
M24x2
JIS Class
JIS2 class
B1 (Width) (mm)
31
Dimensions d1 (mm)
29.6
Dimension W (mm)
36
Dimension L2 (mm)
12
Dimension l (mm)
48
Material
Holder: S35C (colored chromate treatment)
Spherical inner ring: SUJ2 HRC58 or more (hard chrome plated)
Bush: special copper alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-12-12 17:19:04
THK made of peace of mind, it is when one article of satisfaction be purchased. You can recommend.
This review is about item#6334921.