Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type
  • Rod Ended Phs Shape, The Left Screw Type

Rod Ended Phs Shape, The Left Screw Type PHS30L

by THK
5.00 (3)
Item.#
06335016
Mfr.#
PHS30L
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
M30x2
JIS Class
JIS2 class
B1 (Width) (mm)
37
Dimensions d1 (mm)
34.8
Dimension W (mm)
41
Dimension L2 (mm)
15
Dimension l (mm)
56
Dimention D1 (phimm)
40
Dimensions D (mm)
70
Dimension S (mm)
M30x2
Dimension L1 (mm)
110
Dimension d (mm)
30
Dimensions L (mm)
145
Type
Left-hand thread type
Weight (g)
1130
Dimention D2 (phi mm)
50
Dimensions C (mm)
0.9
Material
Holder: S35C (colored chromate treatment)
Spherical inner ring: SUJ2 HRC58 or more (hard chrome plated)
Bush: special copper alloy
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-05-29 20:53:24
A backlash occurred in the transmission part of the change lever of the motorcycle, and I purchased it from the information on the net for improvement. I am satisfied.
This review is about item#6334921.
For repairing external step kit
5
From Japan
On 2017-07-08 12:55:23
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6334912.
maintenance
5
From Japan
On 2016-12-12 17:19:04
Made with safe THK, it is one item of satisfaction when you purchase it. I can recommend it.
This review is about item#6334921.