Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type

Rod Ended Pos Shape, The Left Screw Type POS6

by THK
4.65 (17)
Item.#
06335034
Mfr.#
POS6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
M6x1
Dimensions S1 (mm)
M6x1
JIS Class
JIS class 2
B1 (Width) (mm)
9
Dimensions d1 (mm)
9
Dimension L2 (mm)
22
Type
Male thread type
Dimensions B (mm)
6.75
Caution
Please use after grease supply doing lubricant. There is a grease supply hole and a oil groove in the holder, grease supply is possible from as needed grease nipple to do. Grease supply is filling from POS5 shape and 6 shapes grease supply hole of hol
Dimension L1 (mm)
36
Dimension d (mm)
6
Dimensions L (mm)
45
Type
Right screw type
Weight (g)
19
Dimension l (mm)
22
Dimensions C (mm)
0.3
Dimensions D (mm)
18
Material
HOLDER: S35C (colored chromate treatment) SPHERICAL INNER RING: SUJ2 HRC5 8or more (Hard chrome plating process) Bush: special copper alloy
Customer Reviews
5 star 15
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Motorcycle Link Arm
5
From Japan
On 2018-04-28 15:06:58
It can be used with peace of mind by first-class makers' goods, and prices are more attractive than anything. I am glad even if you give me 15% discount.
This review is about item#6335052.
Used for caliper support
5
From Japan
On 2018-04-10 18:27:14
Because it is a leading manufacturer, it is good that you can use it with confidence. I can buy it at a cheap price.
This review is about item#6335052.
To sidecar.
5
From Japan
On 2017-10-13 16:02:42
Used for machine and electrical changeover switch conversion section for gear position indication. It is an extremely special usage, but it works in conjunction with a sense of incompatibility, and it can be used for a long time.
This review is about item#6335052.
product development
1
From Japan
On 2017-08-08 16:36:40
There is no problem with respect to the product. I'm very sorry that packing form we are asking for repeatedly is not improved. If you ordered several kinds of items such as right-hand thread, left-hand screw, etc. in units of 10 pieces, we will put them in one box without being packed for each item. Since the product is oil-like, labels on each one are peeled off and pasted to the other and I do not know which is which. I would like some improvement.
This review is about item#6335034.
For repairing external step kit
5
From Japan
On 2017-07-08 12:55:52
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6335034.
Used for cart maintenance
5
From Japan
On 2016-11-03 20:01:17
I use it for the tie rod of the cart. It is a good part because it is cheap and durable.
This review is about item#6335043.
Alternative use of automobile parts
3
From Japan
On 2016-11-02 04:20:00
I am not satisfied because I do not know between details because it is not used
This review is about item#06335052.
Automobile link mechanism
5
From Japan
On 2016-09-29 18:13:24
It is good in cost performance. Since the nipple of grease-up is small, attention is necessary in every sense.
This review is about item#6335104.
External automobile parts substitution
5
From Japan
On 2016-02-25 15:22:02
It is natural, but the accuracy is right. You can use it with confidence. Just because the nipple is useless, it will be replaced with another nipple.
Make bike torque rod
5
From Japan
On 2015-10-19 14:34:44
I was able to make things with strength and firmness.