Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type

Rod Ended Pos Shape, The Left Screw Type POS5L

by THK
4.88 (8)
Item.#
06335147
Mfr.#
POS5L
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions d1 (mm)
7.7
Dimension L2 (mm)
20
Type
Male thread type
Dimensions B (mm)
6
Dimension S (mm)
M5x0.8
Dimensions S1 (mm)
M5x0.8
JIS Class
JIS class 2
B1 (Width) (mm)
8
Material
HOLDER: S35C (colored chromate treatment) SPHERICAL INNER RING: SUJ2 HRC5 8or more (Hard chrome plating process) Bush: special copper alloy
Weight (g)
12.5
Dimension l (mm)
20
Dimensions C (mm)
0.3
Dimensions D (mm)
16
Dimension L1 (mm)
33
Dimension d (mm)
5
Dimensions L (mm)
41
Type
Left screw type
Caution
Please use after grease supply doing lubricant. There is a grease supply hole and a oil groove in the holder, grease supply is possible from as needed grease nipple to do. Grease supply is filling from POS5 shape and 6 shapes grease supply hole of hol