Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type

Rod Ended Pos Shape, The Left Screw Type POS12L

by THK
4.89 (9)
Item.#
06335183
Mfr.#
POS12L
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12
Dimension S (mm)
M12x1.75
Dimensions S1 (mm)
M12x1.75
JIS Class
JIS class 2
B1 (Width) (mm)
16
Dimensions d1 (mm)
15.4
Dimension L2 (mm)
33
Type
Male thread type
Caution
Please use after grease supply doing lubricant. There is a grease supply hole and a oil groove in the holder, grease supply is possible from as needed grease nipple to do. Grease supply is filling from POS5 shape and 6 shapes grease supply hole of hol
Dimensions D (mm)
30
Dimension L1 (mm)
54
Dimension d (mm)
12
Dimensions L (mm)
69
Type
Left screw type
Weight (g)
65
Dimension l (mm)
33
Dimensions C (mm)
0.5
Material
HOLDER: S35C (colored chromate treatment) SPHERICAL INNER RING: SUJ2 HRC5 8or more (Hard chrome plating process) Bush: special copper alloy
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2018-05-27 18:25:32
I bought it for the lower arm behind the outside goods. I am using it without problems.
This review is about item#6335201.
Outside the company
5
From Japan
On 2017-07-08 12:54:47
Since the backlash appeared in the shift linkage of the outside back step, I exchanged all of them collectively. If you order as a repair part from the step manufacturer, the price will be doubled so it will be a pretty difference if you replace it all. This time I chose the lubrication type of THK, but it is smooth, there is no play and there is no particular problem. When exchanging the rod end in its entirety (since the bearing of the pedal does not wear out) it is good that the feeling of operation looks like a brand new one.
This review is about item#6335156.
Used for cart maintenance
4
From Japan
On 2016-11-03 20:02:02
I use it for the tie rod of the cart. The price is also cheap and durable so it is a good part.
This review is about item#6335165.
Used for external step of motorcycle
5
From Japan
On 2015-05-06 11:43:43
Change rod rod outside the back step of the motorcycle Pillow ball purchased because it stopped moving. It was a product with the same name as the original parts, but the product we received this time was slightly better built. The price is reasonable and satisfying.
This review is about item#06335156.
As a repair part of a motorcycle
5
From Japan
On 2014-07-11 08:40:19
I bought it as a repair part of the back step of the race bike. Although it is half price of genuine parts, I am using it without particular problem.
This review is about item#06335156.
Motorcycle swing arm contact rod
5
From Japan
On 2014-07-07 14:44:06
External products also use the same thing in this part. Originally I used POS 12, but since my own stuff was attached, one side was POS 10. Because the size is small enough, we are exchanging regularly as there is anxiety about strength. I believe that the product itself is the best choice that can be trusted.
This review is about item#06335174.
I used it for a shift rod of a motorcycle.
5
From Japan
On 2013-08-26 20:51:44
The shift of the motorcycle requires smooth movement and moderation. This product has satisfactory movements.
This review is about item#06335156.
Auto parts control rod
5
From Japan
On 2013-07-05 15:59:13
With standard items, there is no particular problem
This review is about item#06335165.
One off bike parts production
5
From Japan
On 2013-05-14 21:25:01
It can be used without problems.
This review is about item#06335165.