Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type
  • Rod Ended Pos Shape, The Left Screw Type

Rod Ended Pos Shape, The Left Screw Type POS25L

by THK
4.86 (7)
Item.#
06335244
Mfr.#
POS25L
Package Qty.
1PC
Ship pack of
1
78.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
57
Dimensions B (mm)
22
Dimension S (mm)
M24x2
Dimensions S1 (mm)
M24x2
JIS Class
JIS2 class
B1 (Width) (mm)
31
Dimensions d1 (mm)
29.6
Dimension L2 (mm)
57
Material
Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or more (hard chrome plated) Bush: special copper alloy
Dimensions C (mm)
0.8
Dimensions D (mm)
60
Dimension L1 (mm)
94
Dimension d (mm)
25
Dimensions L (mm)
124
Type
Left-hand thread type
Weight (g)
650
Caution
Please use after grease supply doing lubricant. There is a grease supply hole and a oil groove in the holder, grease supply is possible from as needed grease nipple to do. Grease supply is filling from POS5 shape and 6 shapes grease supply hole of hol
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for maintenance of the cart
4
From Japan
On 2016-11-03 20:02:02
It is using the cart of the tie rod. Since the price is also cheaper there is a durable good parts.
This review is about item#6335165.
Use a motorcycle outside step
5
From Japan
On 2015-05-06 11:43:43
Therefore buy change rod pillow ball of motorcycle outside back step is no longer move. It was the original parts with the same name of the product, but the this time received items was good a little building. Price is also affordable satisfaction.
This review is about item#06335156.
As motorcycle repair parts of
5
From Japan
On 2014-07-11 08:40:19
I bought as repair parts of the back step of the race for bikes. It is about half the price of genuine parts but has been used without any particular problem.
This review is about item#06335156.
Motorcycle swing arm contact rod
5
From Japan
On 2014-07-07 14:44:06
Also outside of the product this part uses the same thing. Originally I use POS12, but one side was the POS10 because it was with those of your own. Because size is slightly smaller, and so we regularly exchange there is a strength to anxiety. Commodity itself is I think the best choice reliable.
This review is about item#06335174.
It was used to shift the rod of the bike.
5
From Japan
On 2013-08-26 20:51:44
Shift of the bike, and smooth movement, we need moderation. This product is, you have a movement that can be satisfied.
This review is about item#06335156.
Auto parts control rod
5
From Japan
On 2013-07-05 15:59:13
Standard items per, does not have any particular problem
This review is about item#06335165.
One-off bike parts production
5
From Japan
On 2013-05-14 21:25:01
You can use without any problems.
This review is about item#06335165.