Buy more than* S$200* and get FREE SHIPPING

  • Rod Ended Nhs T Shape, Right-Handed Screw Type
  • Rod Ended Nhs T Shape, Right-Handed Screw Type
  • Rod Ended Nhs T Shape, Right-Handed Screw Type

Rod Ended Nhs T Shape, Right-Handed Screw Type NHS8T

by THK
4.80 (10)
Item.#
06335305
Mfr.#
NHS8T
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Right screw type
Dimension l (mm)
17
Dimention D1 (phimm)
12.5
Dimensions C (mm)
0.5
Dimensions B (mm)
9
Length L(mm)
47
Dimension L1 (mm)
36
Weight (g)
43
Dimension W (mm)
14
Material
HOLDER: S35C (CHROMATE TREATMENT) SPHERICAL INNER RING: SUJ2 HRC58or more (Hard chrome plating process) Bush: self lubricating synthetic resin
Dimension L2 (mm)
5
Dimention D2 (phi mm)
16
Width B1 (mm)
12
Dimensions S1 (mm)
M8x1.25
JIS Class
JIS class 2
Dimension d1(phi mm)
10.4
Dimension d (phi mm)
8
Diameter D (phi mm)
22
Type
oilless type
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Modification of automobile keyless entry link
5
From Japan
On 2018-02-14 00:01:43
Piro itself, quality is no problem. Cospa is enough. Also, when you need Piro, it is a product you want to use.
This review is about item#6335271.
For motorcycles
3
From Japan
On 2016-09-29 16:13:32
The movement is also a bit steeper than the male thread, and I am doing something like getting caught. Even with the same manufacturer, the way of movement is obviously different compared to the internal thread.
This review is about item#6335314.
Rotary kinematic pair of links
5
From Japan
On 2016-05-30 18:31:44
Easy to adjust and easy to handle
This review is about item#06335271.
Disking of old MTB
5
From Japan
On 2016-04-15 17:45:59
I bought the brake of the bicycle as a remodeling application for fixing the disc brake back mount type mount with the old V brake frame. A good thing with good firmness was inexpensive and was saved.
This review is about item#06335296.
Auto Repair
5
From Japan
On 2015-08-26 14:37:27
I am satisfied with the item as desired.
This review is about item#06335271.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:17:46
In combination with the NOS type, I used it as a cushion connecting rod of a motorcycle. There seems to be rigidity, it feels good.
This review is about item#06335314.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:17:24
In combination with the NOS type, I used it as a cushion connecting rod of a motorcycle. There seems to be rigidity, it feels good.
This review is about item#06335314.
Brake and clutch rod end
5
From Japan
On 2014-10-20 13:19:22
The size notation is too unkind. Please write it in detail. It is close to not saying the size other than screw size. Only an expert who knows the standard can buy with this.
This review is about item#06335314.
Motorcycle Custom
5
From Japan
On 2014-01-13 18:19:31
Motorcycle Custom car combinations with turnbuckle for height adjustment were good products.
This review is about item#06335314.
Forklift's accelerator linkage
5
From Japan
On 2013-01-04 22:25:06
Because it is an old forklift, the linkage was broken by plastic and broke but it became metal and it became strong.
This review is about item#06335287.