Buy more than* S$200* and get FREE SHIPPING

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS4TL

by THK
4.00 (1)
Item.#
06335393
Mfr.#
NHS4TL
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
0.3
Dimensions B (mm)
5.3
Length L(mm)
31
Dimension L1 (mm)
24
Type
Left-hand thread type
Weight (g)
10
Dimension L2 (mm)
4
Dimention D2 (phi mm)
9.5
Width B1 (mm)
7
Dimensions S1 (mm)
M4x0.7
JIS Class
JIS2 class
Dimension d1(phi mm)
7.6
Dimension d (phi mm)
4
Diameter D (phi mm)
14
Dimension W (mm)
8
Dimension l (mm)
12
Dimention D1 (phimm)
8
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S20C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.