Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS5TL

by THK
4.00 (1)
Item.#
06335402
Mfr.#
NHS5TL
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
7.7
Dimension d (phi mm)
5
Diameter D (phi mm)
16
Dimension W (mm)
9
Dimension l (mm)
14
Type
oilless type
Width B1 (mm)
8
Dimensions S1 (mm)
M5x0.8
JIS Class
JIS class 2
Material
HOLDER: S35C (CHROMATE TREATMENT) SPHERICAL INNER RING: SUJ2 HRC58or more (Hard chrome plating process) Bush: self lubricating synthetic resin
Dimension L1 (mm)
27
Type
Left screw type
Weight (g)
16.5
Dimension L2 (mm)
4
Dimention D2 (phi mm)
11
Dimention D1 (phimm)
9
Dimensions C (mm)
0.3
Dimensions B (mm)
6
Length L(mm)
35
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.