Buy more than* S$200* and get FREE SHIPPING

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS6TL

by THK
4.00 (1)
Item.#
06335411
Mfr.#
NHS6TL
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension l (mm)
14
Type
oilless type
Width B1 (mm)
9
Dimensions S1 (mm)
M6x1
JIS Class
JIS class 2
Dimension d1(phi mm)
9
Dimension d (phi mm)
6
Diameter D (phi mm)
18
Dimension W (mm)
11
Material
HOLDER: S35C (CHROMATE TREATMENT) SPHERICAL INNER RING: SUJ2 HRC58or more (Hard chrome plating process) Bush: self lubricating synthetic resin
Dimention D2 (phi mm)
13
Dimention D1 (phimm)
10
Dimensions C (mm)
0.3
Dimensions B (mm)
6.75
Length L(mm)
39
Dimension L1 (mm)
30
Type
Left screw type
Weight (g)
25
Dimension L2 (mm)
5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.