Buy more than* S$200* and get FREE SHIPPING

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS12TL

by THK
4.00 (1)
Item.#
06335445
Mfr.#
NHS12TL
Package Qty.
1PC
Ship pack of
1
15.86 SGD
ADD TO CART
Shipped after 2017-07-26
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
6.5
Dimention D2 (phi mm)
22
Dimention D1 (phimm)
17.5
Dimensions C (mm)
0.5
Dimensions B (mm)
12
Length L(mm)
65
Dimension L1 (mm)
50
Type
Left screw type
Weight (g)
107
Material
Holder: S35C (chromate treatment) Spherical inner ring: SUJ2 HRC58 or more (hard chrome plating process, but the inner ring inner diameter is no treatment) Bush: self-lubricating synthetic resin
Dimension l (mm)
24
Type
Oil-free type
Width B1 (mm)
16
Dimensions S1 (mm)
M12 x 1.75
JIS Class
JIS2 class
Dimension d1(phi mm)
15.4
Dimension d (phi mm)
12
Diameter D (phi mm)
30
Dimension W (mm)
19
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.