Buy more than* S$200* and get FREE SHIPPING

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS14TL

by THK
4.00 (1)
Item.#
06335454
Mfr.#
NHS14TL
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Dimension l (mm)
27
Dimention D1 (phimm)
20
Dimensions C (mm)
0.7
Dimensions B (mm)
13.5
Length L(mm)
74
Dimension L1 (mm)
57
Type
Left-hand thread type
Weight (g)
160
Dimension L2 (mm)
8
Dimention D2 (phi mm)
25
Width B1 (mm)
19
Dimensions S1 (mm)
M14x2
JIS Class
JIS2 class
Dimension d1(phi mm)
16.9
Dimension d (phi mm)
14
Diameter D (phi mm)
34
Dimension W (mm)
22
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.