Buy more than* S$200* and get FREE SHIPPING

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS16TL

by THK
4.00 (1)
Item.#
06335463
Mfr.#
NHS16TL
Package Qty.
1PC
Ship pack of
1
28.21 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Dimension l (mm)
33
Dimention D1 (phimm)
22
Dimensions C (mm)
0.7
Dimensions B (mm)
15
Length L(mm)
83
Dimension L1 (mm)
64
Type
Left-hand thread type
Weight (g)
210
Dimension L2 (mm)
8
Dimention D2 (phi mm)
27
Width B1 (mm)
21
Dimensions S1 (mm)
M16x2
JIS Class
JIS2 class
Dimension d1(phi mm)
19.4
Dimension d (phi mm)
16
Diameter D (phi mm)
38
Dimension W (mm)
22
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.