Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS18TL

by THK
4.00 (1)
Item.#
06335472
Mfr.#
NHS18TL
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length L(mm)
92
Dimension L1 (mm)
71
Type
Left-handthreadtype
Weight (g)
295
Dimension L2 (mm)
10
Dimention D2 (phi mm)
31
Dimention D1 (phimm)
25
Dimensions C (mm)
0.7
Dimensions B (mm)
16.5
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Dimension d1(phi mm)
21.9
Dimension d (phi mm)
18
Diameter D (phi mm)
42
Dimension W (mm)
27
Dimension l (mm)
36
Type
Oil-free type
Width B1 (mm)
23
Dimensions S1 (mm)
M18x1.5
JIS Class
JIS2class
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.