Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread
  • Rod End NHS T Type Left-Hand Thread

Rod End NHS T Type Left-Hand Thread NHS20TL

by THK
4.00 (1)
Item.#
06335481
Mfr.#
NHS20TL
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Length L(mm)
100
Dimension L1 (mm)
77
Type
Left-hand thread type
Weight (g)
380
Dimension L2 (mm)
10
Dimention D2 (phi mm)
34
Width B1 (mm)
25
Dimensions S1 (mm)
M20x1.5
JIS Class
JIS2 class
Dimension d1(phi mm)
24.4
Dimension d (phi mm)
20
Diameter D (phi mm)
46
Dimension W (mm)
30
Dimension l (mm)
40
Dimention D1 (phimm)
27.5
Dimensions C (mm)
0.7
Dimensions B (mm)
18
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Steering
4
From Japan
On 2015-04-01 19:05:30
I am looking forward to the future strength and durability
This review is about item#06335402.