Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod Ended Nos T Shape, Right-Handed Screw Type
  • Rod Ended Nos T Shape, Right-Handed Screw Type
  • Rod Ended Nos T Shape, Right-Handed Screw Type

Rod Ended Nos T Shape, Right-Handed Screw Type NOS10T

by THK
3.33 (12)
Item.#
06335551
Mfr.#
NOS10T
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Right screw type
JIS Class
JIS class 2
B1 (Width) (mm)
14
Type
Oilless-male thread type
Dimensions C (mm)
0.5
Dimensions D (mm)
26
Dimension L1 (mm)
48
Material
HOLDER: S35C (CHROMATE TREATMENT) SPHERICAL INNER RING: SUJ2 HRC58or more (Hard chrome plating process) Bush: self lubricating synthetic resin
Dimensions L (mm)
61
Weight (g)
54
Dimensions d1 (mm)
12.9
Dimension L2 (mm)
29
Dimensions B (mm)
10.5
Dimension S (mm)
M10x1.5
Dimension d (mm)
10
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 4
Review Rating: 3.33
12 Customer Reviews
The reviews are automatic translation.
Used for link rod of motorcycle height adjustment
5
From Japan
On 2017-11-01 15:31:29
It is a THK product so it can be used with confidence. The movement is perfect.
This review is about item#6335567.
For motorcycles
5
From Japan
On 2016-09-29 16:10:57
I bought two, but the movement of the ball was also good. I do not quite understand it because it is used for the first time, perhaps it may be Yururu as in other reviews.
This review is about item#6335551.
Used in our machine for shipment
1
From Japan
On 2016-08-05 10:34:40
I bought two of the same thing (NOS 4T M4) but it is 1 defective item. The movement of the ball is abnormally hard and does not serve as a rod end. Because it is a small size M4, the force to transmit is small, it was impossible to move with friction. We do not have time to apply for replacement in order to use it for sale machines shipped next week. I ordered a crying weep again, but it took a shipping cost of 525 yen and it cost me high. We have no choice but to consider future use if we do not construct a return / exchange system that can respond immediately in such cases.
This review is about item#6335515.
Suspension of automobile
1
From Japan
On 2016-07-26 10:41:45
Goods are good things for the price, but there is a rattling as much as one about 5 to 10 kept from the new condition in the hand. Because it seems that it is not a defective item in another person's comment, it will not be exchanged, so it is necessary to recognize that it is not originally very good product with high accuracy. Goods of the same Osaka soul are cheaper and more reliable.
This review is about item#06335542.
For Tocon Arm
1
From Japan
On 2016-05-07 20:20:33
It is loose enough to laugh. As soon as it is used for parts of a car's suspension, it sometimes makes it frightening for the first time to squeal candle. Because there is also a review that is astringent, it will be great with variations.
This review is about item#06335585.
Use it normally as a rod end
1
From Japan
On 2015-09-29 19:37:27
One of the 8 purchased items was defective because the friction of the ball was abnormally large and it was not turning unless it gave considerable force, but because the reply of the manufacturer was a good item, the product of this manufacturer never ever I will not buy it.
This review is about item#06335515.
Used as a cushion connecting rod of a motorcycle
5
From Japan
On 2014-12-07 21:19:42
In combination with the NHS type, I used it as a link part of a motorcycle, as a cushion connecting rod. It seems rigid also has good feeling.
This review is about item#06335551.
For bike repair
5
From Japan
On 2014-06-17 20:05:38
It is compact and good with no lubrication type
This review is about item#06335542.
Cars around the car
5
From Japan
On 2014-04-14 15:13:18
I just used it so I do not know the durability, but it feels nice.
This review is about item#06335576.
At the rod end
3
From Japan
On 2014-03-13 16:44:41
Things are good, but it will get rid of if you can not keep detailed details.
This review is about item#06335567.