Buy more than* S$200* and get FREE SHIPPING

  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type

Rod End Nos T Type, Left Thread Type NOS5TL

by THK
4.67 (6)
Item.#
06335646
Mfr.#
NOS5TL
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
5
JIS Class
JIS2 class
B1 (Width) (mm)
8
Dimensions d1 (mm)
7.7
Dimensions C (mm)
0.3
Dimensions D (mm)
16
Dimension L1 (mm)
33
Dimensions L (mm)
41
Type
Left-hand thread type
Weight (g)
12.5
Dimension L2 (mm)
20
Dimensions B (mm)
6
Dimension S (mm)
M5x0.8
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for link rod of motorcycle height adjustment
5
From Japan
On 2017-11-01 15:29:54
It is a THK product so it can be used with confidence. The movement is also smooth.
This review is about item#6335682.
Parts production
4
From Japan
On 2017-03-17 00:26:37
Very smooth motion. It is quite different from the one of the monotaro brand purchased at the same time. Afterwards, if goodness of movement does not deteriorate durability, it is perfect. While watching the situation, compare and use it.
This review is about item#06335655.
To customize the bike
5
From Japan
On 2017-01-31 15:30:27
We are machining to the shift linkage and the rod of the brake, I am wearing it, I like the price cheaply.
This review is about item#6335664.
Bike shift rod
5
From Japan
On 2014-12-25 13:18:19
There is no complain with this price and the speed of delivery. The color was also beautiful and silver color than the picture. It was good to purchase.
This review is about item#06335655.
Bike shift pedal
5
From Japan
On 2013-08-06 02:23:41
I used it for the shift pedal of the motorcycle. Of course I could use it without any problem. I am thankful that the price is cheap and it is appreciated, as other people are being told as well, if you can mail service with simple packaging.
This review is about item#06335655.
Own vehicle
4
From Japan
On 2011-07-16 08:21:08
No play
This review is about item#06335707.