Buy more than* S$200* and get FREE SHIPPING

  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type

Rod End Nos T Type, Left Thread Type NOS6TL

by THK
4.67 (6)
Item.#
06335655
Mfr.#
NOS6TL
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
6.75
Dimension S (mm)
M6x1
Dimension d (mm)
6
Dimensions L (mm)
45
Type
Left screw type
Weight (g)
19
Dimension L2 (mm)
22
Material
HOLDER: S35C (CHROMATE TREATMENT) SPHERICAL INNER RING: SUJ2 HRC58or more (Hard chrome plating process) Bush: self lubricating synthetic resin
Dimensions D (mm)
18
Dimension L1 (mm)
36
Type
Oilless-male thread type
JIS Class
JIS class 2
B1 (Width) (mm)
9
Dimensions d1 (mm)
9
Dimensions C (mm)
0.3
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used for link rod of motorcycle height adjustment
5
From Japan
On 2017-11-01 15:29:54
It is a THK product so it can be used with confidence. The movement is also smooth.
This review is about item#6335682.
Parts production
4
From Japan
On 2017-03-17 00:26:37
Very smooth motion. It is quite different from the one of the monotaro brand purchased at the same time. Afterwards, if goodness of movement does not deteriorate durability, it is perfect. While watching the situation, compare and use it.
This review is about item#06335655.
To customize the bike
5
From Japan
On 2017-01-31 15:30:27
We are machining to the shift linkage and the rod of the brake, I am wearing it, I like the price cheaply.
This review is about item#6335664.
Bike shift rod
5
From Japan
On 2014-12-25 13:18:19
There is no complain with this price and the speed of delivery. The color was also beautiful and silver color than the picture. It was good to purchase.
This review is about item#06335655.
Bike shift pedal
5
From Japan
On 2013-08-06 02:23:41
I used it for the shift pedal of the motorcycle. Of course I could use it without any problem. I am thankful that the price is cheap and it is appreciated, as other people are being told as well, if you can mail service with simple packaging.
This review is about item#06335655.
Own vehicle
4
From Japan
On 2011-07-16 08:21:08
No play
This review is about item#06335707.