Buy more than* S$200* and get FREE SHIPPING

  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type
  • Rod End Nos T Type, Left Thread Type

Rod End Nos T Type, Left Thread Type NOS22TL

by THK
4.75 (4)
Item.#
06335734
Mfr.#
NOS22TL
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JIS2 class
B1 (Width) (mm)
28
Dimensions d1 (mm)
25.8
Dimensions C (mm)
0.7
Dimensions D (mm)
50
Dimension L1 (mm)
84
Dimensions L (mm)
109
Type
Left-hand thread type
Weight (g)
435
Dimension L2 (mm)
51
Dimensions B (mm)
20
Dimension S (mm)
M22x1.5
Dimension d (mm)
22
Material
(Hard chrome plating process, but without processing the inner surface of the inner ring) SUJ2 HRC58 more than Bush: Holder: S35C (chromate treatment) spherical inner ring self-lubricating synthetic resin
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To customize the bike
5
From Japan
On 2017-01-31 15:30:27
Processed to the shift linkage and brakes of the rod has been installed, the price also like cheap.
This review is about item#6335664.
Bike of the shift rod
5
From Japan
On 2014-12-25 13:18:19
This and the price, we do not complain at the speed of delivery. The color was also a silver in the clean from the photos. It was good to buy.
This review is about item#06335655.
Bike shift pedal
5
From Japan
On 2013-08-06 02:23:41
I was used to shift pedal of the bike. Of course you can use without any problem. Price I have thankfully cheap but, as has also been Osshara the direction of others, is still welcome if you are able to mail service in simple packaging.
This review is about item#06335655.
The vehicle
4
From Japan
On 2011-07-16 08:21:08
There is no backlash
This review is about item#06335707.