Buy more than* S$200* and get FREE SHIPPING

  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type

Ring Ball Rbi Shape, Right Hand Thread Type RBI10BD

by THK
4.33 (6)
Item.#
06335786
Mfr.#
RBI10BD
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l3 (mm)
21
Dimension L3 (mm)
18
Dimension D2 (mm)
28
Dimension L1 (mm)
35
Type
Right screw type
JIS Class
JIS CLASS 2
Dimension l1 (mm)
45.5
Dimension W (mm)
17
Dimension S (mm)
M10x1.5
Dimensions L (mm)
80.5
Weight (g)
123
Material
Holder: high strength zinc alloy Shank ball (sphere of hardness) :Hv650 more Ball shank (shank port) :S35C (colored chromate treatment) Boots: NBR special synthetic rubber
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mechanical equipment
4
From Japan
On 2016-05-06 07:37:45
It is a product as imagined. I think if the movable angle becomes a little more.
This review is about item#06335847.
Car parts
5
From Japan
On 2015-03-28 07:11:20
It is best for cost performance and I will use it again.
This review is about item#06335761.
Diverted as Steadicam's Jimbel. I am satisfied with the product which is inexpensive and has very high cost performance.
5
From Japan
On 2015-03-01 14:01:39
It is currently under construction, but as a feeling it is a very good impression.
This review is about item#06335752.
Suspension link rod part
5
From Japan
On 2012-10-30 21:31:59
It is easy to apply because it is different from normal shape.
This review is about item#06335761.
Car stabilizer link
2
From Japan
On 2011-10-29 10:23:07
One out of two Boots were torn. Other than that it is satisfactory.
This review is about item#06335804.
I bought it for making my own flexible Tower bar. It will be attached to the center of the tower.
5
From Japan
On 2009-09-14 20:43:25
The straight running stability was improved while keeping the stairs at the corner intact. I think that it is recommended for those who can process divert.
This review is about item#06335752.