Ring Ball Rbi Shape, Right Hand Thread Type RBI14D
(7)
Item.#
06335813
Mfr.#
RBI14D
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimension L1 (mm)
45
Type
Rightscrewtype
JIS Class
JIS2class
Dimension l1 (mm)
58
Dimension W (mm)
22
Dimension S (mm)
M14x1.5
Dimensions L (mm)
103
Weight (g)
275
Dimension l3 (mm)
22
Dimension L3 (mm)
25
Dimension D2 (mm)
36
Material
Holder: high-strength zinc alloy ball with shank (spherical portion hardness): Hv650 more ball with shank (shank): S35C (colored chromate treatment) Boots: NBR-based special synthetic rubber
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
1
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
部品組み立て
From Japan
On 2018-04-19 14:57:45
商品の到着が早く助かっています、この商品探すのく苦労しました、今後もよろしくお願いします。
Mechanical equipment
From Japan
On 2016-05-06 07:37:45
It is a product as imagined. I think if the movable angle becomes a little more.
Car parts
From Japan
On 2015-03-28 07:11:20
It is best for cost performance and I will use it again.
Diverted as Steadicam's Jimbel. I am satisfied with the product which is inexpensive and has very high cost performance.
From Japan
On 2015-03-01 14:01:39
It is currently under construction, but as a feeling it is a very good impression.
Suspension link rod part
From Japan
On 2012-10-30 21:31:59
It is easy to apply because it is different from normal shape.
Car stabilizer link
From Japan
On 2011-10-29 10:23:07
One out of two Boots were torn. Other than that it is satisfactory.
I bought it for making my own flexible Tower bar. It will be attached to the center of the tower.
From Japan
On 2009-09-14 20:43:25
The straight running stability was improved while keeping the stairs at the corner intact. I think that it is recommended for those who can process divert.
Customers Who Bought This Item Also Bought
Top