Buy more than* S$200* and get FREE SHIPPING

  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type

Ring Ball Rbi Shape, Right Hand Thread Type RBI14BD

by THK
4.43 (7)
Item.#
06335822
Mfr.#
RBI14BD
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Type
Right screw type
JIS Class
JIS2 class
Dimension l1 (mm)
64
Dimension W (mm)
22
Dimension S (mm)
M14x2
Dimensions L (mm)
109
Weight (g)
280
Dimension l3 (mm)
28
Dimension L3 (mm)
25
Dimension D2 (mm)
36
Dimension L1 (mm)
45
Material
Holder: high-strength zinc alloy
ball with shank (spherical portion hardness): Hv650 more
ball with shank (shank): S35C (colored chromate treatment)
Boots: NBR-based special synthetic rubber
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-04-19 14:57:45
The arrival of goods is saved quickly, I have had trouble seeking this product, thank you in the future.
This review is about item#6335752.
Mechanical equipment
4
From Japan
On 2016-05-06 07:37:45
It is a product as imagined. I think if the movable angle becomes a little more.
This review is about item#06335847.
Car parts
5
From Japan
On 2015-03-28 07:11:20
It is best for cost performance and I will use it again.
This review is about item#06335761.
Diverted as Steadicam's Jimbel. I am satisfied with the product which is inexpensive and has very high cost performance.
5
From Japan
On 2015-03-01 14:01:39
It is currently under construction, but as a feeling it is a very good impression.
This review is about item#06335752.
Suspension link rod part
5
From Japan
On 2012-10-30 21:31:59
It is easy to apply because it is different from normal shape.
This review is about item#06335761.
Car stabilizer link
2
From Japan
On 2011-10-29 10:23:07
One out of two Boots were torn. Other than that it is satisfactory.
This review is about item#06335804.
I bought it for making my own flexible Tower bar. It will be attached to the center of the tower.
5
From Japan
On 2009-09-14 20:43:25
The straight running stability was improved while keeping the stairs at the corner intact. I think that it is recommended for those who can process divert.
This review is about item#06335752.