Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type
  • Ring Ball Rbi Shape, Right Hand Thread Type

Ring Ball Rbi Shape, Right Hand Thread Type RBI16BD

by THK
4.12 (8)
Item.#
06335847
Mfr.#
RBI16BD
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
JIS Class
JIS2class
Dimension l1 (mm)
68
Dimension W (mm)
22
Dimension S (mm)
M16x2
Dimensions L (mm)
118
Weight (g)
370
Dimension l3 (mm)
29
Dimension L3 (mm)
27
Dimension D2 (mm)
40
Dimension L1 (mm)
50
Type
Rightscrewtype
Material
Holder: high-strength zinc alloy ball with shank (spherical portion hardness): Hv650 more ball with shank (shank): S35C (colored chromate treatment) Boots: NBR-based special synthetic rubber
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
To the rotating part of the windmill illumination
2
From Japan
On 2018-05-19 19:34:52
I thought to hang it and turn the windmill with the wind, but it did not turn as lightly as I thought. Is the slip lost by the resistance of grease and boots?
This review is about item#6335743.
Part assembly
5
From Japan
On 2018-04-19 14:57:45
The arrival of goods is saved quickly, I have had trouble seeking this product, thank you in the future.
This review is about item#6335752.
Mechanical equipment
4
From Japan
On 2016-05-06 07:37:45
It is a product as imagined. I think if the movable angle becomes a little more.
This review is about item#06335847.
Car parts
5
From Japan
On 2015-03-28 07:11:20
It is best for cost performance and I will use it again.
This review is about item#06335761.
Diverted as Steadicam's Jimbel. I am satisfied with the product which is inexpensive and has very high cost performance.
5
From Japan
On 2015-03-01 14:01:39
It is currently under construction, but as a feeling it is a very good impression.
This review is about item#06335752.
Suspension link rod part
5
From Japan
On 2012-10-30 21:31:59
It is easy to apply because it is different from normal shape.
This review is about item#06335761.
Car stabilizer link
2
From Japan
On 2011-10-29 10:23:07
One out of two Boots were torn. Other than that it is satisfactory.
This review is about item#06335804.
I bought it for making my own flexible Tower bar. It will be attached to the center of the tower.
5
From Japan
On 2009-09-14 20:43:25
The straight running stability was improved while keeping the stairs at the corner intact. I think that it is recommended for those who can process divert.
This review is about item#06335752.