Buy more than* S$200* and get FREE SHIPPING

  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series

Compact Form Inverter Frenic-Mini Series FRN0.75C1S-2J

4.18 (11)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Output Rated Frequency (Hz)
Compatible Motor Capacity (kW)
Dimension D2 (mm)
Dimensions D (mm)
Cooling System
Output Rating Capacity (kVA)
1.9 (caution) rated capacity shows the case where voltage is 220V rating.
DC Braking
Braking start frequency: 0.0-60.0 Hz , braking time: 0.0-30.0 s , braking level: 0-100%
Input Power Required Power Supply Capacity (kVA)
1.1 Note: shows the value when applying a DC reactor (DCR) (optional).
Output Overloaded Current Rating
150%-1min 200%-0.5s of the rated output current
Rated Input Current (A)
(DCR with)3.0 (no DCR)5.3 (Note) is a figure calculated by the conditions established by the manufacturer.
Braking Torque
100% (caution) Average braking torque when the motor with AVR control OFF.
Frequency Tolerance
+5 - -5%
Dimension D1 (mm)
3 phase 200-240V
Weight (kg)
This product is manufactured in Japanese standards. Please check the specification before you order., Standard application motor indicates Fuji electric 4-pole standard motor. Please understand that delivery times may delay due to availability.
Rated Output Current (A)
5.0(4.2) Note: If ambient temperature use or exceed 40 degree c setting the carrier frequency 4 kHz and above () Please use within the current value.
Lowering Permissible Dose of Input Power Momentary Voltage
Continues to run at more than 165V.If the voltage drops it will continue to run between 15ms to less than 165V from rated input state.
Output Voltage (V)
3 phase 200V/50Hz 200V 220V 230V/60Hz
Tolerable Voltage Fluctuation
+10?-15% ( Imbalance within 2% rate correlation)
Protection Structure
IP20 Closed-down typeIP20 Closed-down type
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Jig for in-house production
From Japan
On 2015-08-27 18:09:46
By saying that the maker's discontinued production item, I ordered the shop first at another shop, but it became "canceled because it was ordered", where I was in trouble, there was inventory in MonotaRo and purchased. Thank you very much for helping me. Arrow and inventory selling is "secure". Thank you very much.
This review is about item#08489467.
Rotational speed control of gear motor
From Japan
On 2015-03-19 11:26:10
It is affordable and easy to handle items.
This review is about item#06336337.
Speed ​​control of conveyor motor
From Japan
On 2015-02-02 19:34:20
It is easier to set the frequency because it has a volume than the push button only.
This review is about item#06336346.
Install on the machine.
From Japan
On 2014-08-18 10:31:06
It was good that the horsepower of the machine was changed. When you turn on this inverter, the use of processed goods expands. Moreover, the price is also appreciated.
This review is about item#06336346.
Turn on the belt shooter and control the speed
From Japan
On 2014-04-04 13:34:07
After purchasing one, I was in good condition so I bought the second one. When connecting items of other companies' products, I used it for adjustment because the speed was a bit different. Because it moves at all, it is not planned to order until it gets broken. I am satisfied.
This review is about item#06336321.
From Japan
On 2014-02-04 23:02:11
I used an inverter that I used before and ordered it at cheap on the net. I'm really thankful to you.
This review is about item#06336337.
Switching the strength of the ventilator.
From Japan
On 2013-11-13 13:23:22
Previously we were ordering to the equipment company, but without having a year without guarantee, we had to pay the list price and installation cost, but if it breaks in one year and two years, we purchased it as a consumable and divorced. It is exactly the same, the difference of tens of thousands is great. Is it a price that gives up despite being broken again? I'm thinking of placing an order for it.
This review is about item#06336321.
Belt feeder speed adjustment etc
From Japan
On 2013-02-19 17:40:48
This type of inverter is compact and it is enough if you normally use the function.
This review is about item#06336364.
Jig for consideration
From Japan
On 2013-02-08 14:43:51
I used such a product for the first time, it was easy to use. In addition, it was versatile and easy to incorporate as a fixture.
This review is about item#06336312.
Cutting machine motor speed change
From Japan
On 2013-01-09 10:38:58
It was a replacement because the existing product was broken so I could go smoothly to driving. At the end of the year, the manufacturer was on the verge of being on vacation, but I was in trouble, but due to the early delivery date it was saved by being installed within the year.
This review is about item#06336346.