Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 75-1

Item.#
06336373
Mfr.#
SPA 75-1
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Weight (kg)
0.44
Bushing Maximum Bore Diameter (mm)
28(25)
Hub l (mm)
22
Moment of Inertia (kg / m2)
0.000374
dd Datum Diameter (phi mm)
75
Rim Width W (mm)
20
Bushing Part Number
1108
Hub s1 (mm)
2
Hub db (mm)
60
de Outside Diameter (phi mm)
80.5
Others
() IS THE MAXIMUM BORE SIZE CASE FITS THE OLD JIS PARALLEL KEY